Menu Search
BURNDY #GCM26

Ground Clamp (2) Cable Parallel to Bar Copper Alloy

SKU # 78181023155 Manufacturer Series: GCM
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (2) Cable Parallel to Bar
Installation: (1) Bolt to Bar
Material: Copper Alloy
Bar Thickness: 1/4 in.
AWG Min: 4 sol
AWG Max: 2/0 str