Menu Search
BURNDY #GC2626

Ground Clamp (2) Cable Parallel to Bar w/Spacer Copper Alloy

SKU # 78181023166 Manufacturer Series: GC
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (2) Cable Parallel to Bar with Spacer
Installation: (1) Bolt to Bar
Material: Copper Alloy
Bar Thickness: 1/4 in.
AWG Min: 4 sol
AWG Max: 2/0 str