Menu Search
PANDUIT #GMS-1-X

Ground Clamp (1) Cable to Bar Bronze

SKU # 07498342138 Manufacturer Series: GMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (1) Cable to Bar
Installation: (1) Bolt to Bar
Material: Bronze
AWG Min: 8 sol
AWG Max: 4 str