Ground Clamp Cable to Cable, Tower Ground

SKU: 78181042193
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Ground Clamp
Application: Cable to Cable
Connection Type: Mechanical
Installation: Parallel Clamp
Material: Copper
AWG Min: 4 sol
AWG Max: 250mcm
Grounding-Bonding Clamps, Cable-Cable: Connector Type - Ground Clamp; Application - Cable to Cable, Tower Ground; Connection Type - Mechanical; Installation - Parallel Clamp; Material - Copper; AWG Min - 4 sol; AWG Max - 250 mcm; Additional Information - Groove A: #2sol Groove B: 250mcm
Additional Info: Groove A: #2sol Groove B: 250mcm