Clamp, Grounding, Tower, Copper Alloy

SKU: 78378614513
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Ground Clamp
Material: Copper Alloy
AWG Min: 4 sol
AWG Max: 2/0 str
Manufacturer Series: GTC
Grounding-Bonding Clamps, Cable-Cable: Connector Type - Ground Clamp; Material - Copper Alloy; AWG Min - 4 sol; AWG Max - 2/0 str; Additional Information - Dimensions: 3/8 in. High x 1/4 in. Thick; Manufacturer Series - GTC
Additional Info: Dimensions: 3/8 in. High x 1/4 in. Thick