Menu Search
ABB INSTALLATION PRODUCTS #JAB34C

Thomas and Betts Clamp, Grounding Rod, 5/8 to 3/4 in. Rod

SKU # 78378613671 Manufacturer Series: JAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 5/8 to 3/4" Rod
Nominal OD: 0.625 - 0.750" OD
AWG Min: 8 sol
AWG Max: 3/0 Str

Additional Info: Screw Type: Hex Head