Menu Search
ABB INSTALLATION PRODUCTS #GUV15825

Thomas and Betts Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1-1/2" IPS

SKU # 78378680363 Manufacturer Series: GUV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1-1/2" IPS
Nominal OD: 1.625 to 1.900" OD
AWG Min: 2/0 sol
AWG Max: 250mcm