Menu Search
ABB INSTALLATION PRODUCTS #GUV7825

Thomas and BettsĀ® Ground Clamp, 2/0 - 250 mcm, 7/8 to 1 in. Rod

SKU # 78378680355 Manufacturer Series: Blackburn Series GUV
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod, Direct Burial
Connection Type: Copper or Copper Clad Steel Grounding Conductor to Ground Rod or Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1/2 to 3/4 in. IPS
Rod Size: 7/8 to 1 in. Rod
AWG Min: 2/0
AWG Max: 250mcm

BLK GUV7825 U-BOLT-GRD-CLMP