Menu Search
ABB INSTALLATION PRODUCTS #GUV2025

Thomas and Betts Ground Clamp, 2/0 sol AWG, 250 mcm AWG, Copper Alloy

SKU # 78378680366 Manufacturer Series: EZGround GUV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Installation: U-Bolt to Pipe, Cable Clamp
Material: Copper Alloy
IPS Size: 2 in. IPS
Rod Size: 2 to 2-3/8 in. Rod
AWG Min: 2/0 sol
AWG Max: 250mcm

Clamp; Ground; 2/0 sol AWG; 250 mcm AWG; Copper Alloy; For Cable to Pipe/Rod; U-Bolt to Pipe, Cable Clamp Installation