You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #3909BU

Thomas and Betts Ground Clamp, Bronze w/Steel Hardware, 12 in. IPS

SKU # 78621080584 Manufacturer Series: 390
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Waterpipe
Installation: U-Bolt to Pipe
Material: Bronze with Steel Hardware
IPS Size: 12 in. IPS
AWG Min: 4
AWG Max: 4/0