The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BURNDY #GAR3904

Clamp, Ground; Copper Alloy w/Steel Hardware; 2-1/2 to 3-1/2" IPS

SKU # 78181023403 Manufacturer Series: GAR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy with Steel Hardware
IPS Size: 2-1/2 to 3-1/2" IPS
Nominal OD: 2.875 - 4.000" OD
AWG Min: 4 sol
AWG Max: 4/0 str