Menu Search
BURNDY #GRL5

Clamp, Grounding Rod, 10 - 2 AWG, 5/8 in. Rod

SKU # 78181005182 Manufacturer Series: GRL
RoHS Compliant
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper
Rod Size: 5/8" ROD
AWG Min: 10
AWG Max: 2