Menu Search
BURNDY #GRC34

Clamp, Mechanical Grounding Rod, 3/4 in. Rod

SKU # 78181023098 Manufacturer Series: GRC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 3/4" Rod
Nominal OD: 0.750" OD
AWG Min: 8 sol
AWG Max: 1/0 str

Additional Info: Screw Type: Hex Head