Menu Search
BURNDY #GRC3426

Connector, Grounding Rod, Hex Head Screw

SKU # 78181042429 Manufacturer Series: GRC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 5/8 to 3/4" Rod
Nominal OD: 0.625 - 0.750" OD
AWG Min: 8 sol
AWG Max: 3/0 Str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Copper Alloy; Rod Size - 5/8 to 3/4" Rod; Nominal OD - 0.625 - 0.750" OD; AWG Min - 8 sol; AWG Max - 3/0 str; Additional Information - Screw Type: Hex Head; Manufacturer Series - GRC

Additional Info: Screw Type: Hex Head