You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #GL2929

Connector, Mechanical Grounding, 2/0 sol - 250 mcm

SKU # 78181026002 Manufacturer Series: Series GL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (2) Cable Parallel to Thick Bar
Material: Copper
AWG Min: 2/0 sol
AWG Max: 250mcm

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Bar; Connection Type - (2) Cable Parallel to Thick Bar; Material - Copper ; AWG Min - 2/0 sol; AWG Max - 250 mcm; Additional Information - 1/2 in. Stud, 2-1/4 in. Height x 2-1/4 in. Width; Manufacturer Series - Series GL

Additional Info: 1/2 in. Stud, 2-1/4 in. Height x 2-1/4 in. Width