Menu Search
BURNDY #GAR396925BU

Connector, Mechanical Grounding, 2-1/2 in. IPS

SKU # 78181042197
RoHS Compliant
Connector Type: Ground Clamp
Application: Cable to Pipe
Connection Type: (1) Cable Parallel to Pipe
Material: Copper Alloy
AWG Min: 8 str
AWG Max: 1/0 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe; Connection Type - (1) Cable Parallel to Pipe; Material - Copper Alloy; AWG Min - 8 str; AWG Max - 1/0 str; Additional Information - Hardware: Durium Silicon Bronze

Additional Info: Hardware: Durium Silicon Bronze