Menu Search
BURNDY #GAR3902BU

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1/2 to 1" IPS

SKU # 78181000149 Manufacturer Series: GAR-BU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 4 sol
AWG Max: 4/0 str

Additional Info: Hardware: Durium Silicon Bronze