Menu Search
BURNDY #GAR1529

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1" IPS

SKU # 78181023280 Manufacturer Series: GAR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1" IPS
Nominal OD: 1.125 - 1.250" OD
AWG Min: 2/0 sol
AWG Max: 250mcm

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector