You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
BURNDY #GAR1534

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1" IPS

SKU # 78181023300 Manufacturer Series: GAR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1" IPS
Nominal OD: 1.125 - 1.250" OD
AWG Min: 300mcm
AWG Max: 500mcm

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector