Menu Search

BURNDY #GAR6429

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 3/8" IPS

SKU: 78181023840
Manufacturer Series: GAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 3/8" IPS
Rod Size: 5/8 to 3/4" Rod
Nominal OD: 0.625 - 0.750" OD
AWG Min: 2/0 sol
AWG Max: 250mcm
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod, Direct Burial; Connection Type - (1) Cable Parallel or 90-Deg to Pipe; Installation - U-Bolt to Pipe, Cable Clamp; Material - Copper Alloy; IPS Size - 3/8" IPS; Rod Size - 5/8 to 3/4" Rod; Nominal OD - 0.625 - 0.750" OD; AWG Min - 2/0 sol; AWG Max - 250 mcm; Additional Information - Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector; Manufacturer Series - GAR
Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector