Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 3" IPS
BURNDY #GAR2026

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 3" IPS

SKU # 78181023640 Manufacturer Series: GAR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 3" IPS
Nominal OD: 3.000 - 3.500" OD
AWG Min: 4 sol
AWG Max: 2/0 str

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector