Menu Search
BURNDY #GAR3906BU

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 6" IPS

SKU # 78181000153 Manufacturer Series: GAR-BU
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 6" IPS
Nominal OD: 6.625" OD
AWG Min: 4 sol
AWG Max: 4/0 str

Additional Info: Hardware: Durium Silicon Bronze