Menu Search
BURNDY #GAR3904BU

Ground Clamp 1 Cable Parallel or 90-Deg to Pipe Copper Alloy

SKU # 78181000151 Manufacturer Series: GAR-BU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 2-1/2 to 3-1/2" IPS
Nominal OD: 2.875 - 4.000" OD
AWG Min: 4 sol
AWG Max: 4/0 str

Additional Info: Hardware: Durium Silicon Bronze