Menu Search
BURNDY #CZ11

Ground Clamp, (1) Cable Parallel to Pipe, Die-Cast Zinc, 1/2 to 1" IPS

SKU # 78181014238
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Die-cast Zinc
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 10 sol
AWG Max: 2 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Die-Cast Zinc; IPS Size - 1/2 to 1" IPS; Nominal OD - 0.840 - 1.315" OD; AWG Min - 10 sol; AWG Max - 2 str