Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (2) Cable Parallel to Pipe, Copper Alloy, 4" IPS
BURNDY #GD2226

Ground Clamp, (2) Cable Parallel to Pipe, Copper Alloy, 4" IPS

SKU # 78181026046 Manufacturer Series: GD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (2) Cable Parallel to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 4" IPS
Nominal OD: 4.000 - 4.500" OD
AWG Min: 4 sol
AWG Max: 2/0 str

Additional Info: Hardware: Durium Silicon Bronze