Menu Search
BURNDY #GG21-2

Ground Clamp, 3-1/2 to 4 in., 3-1/2 in., Copper Alloy

SKU # 78181099006
Warning – California Prop 65
Connector Type: Ground Clamp
Application: Braid/Cable to Rod/Tube/Pipe
Connection Type: Braid/Cable Parallel to Rod/Tube/Pipe
Installation: U-Bolt to Rod/Tube/Pipe
Material: Copper Alloy
IPS Size: 3-1/2 in.
Rod Size: 3-1/2 to 4 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.