Menu Search
BURNDY #GK6429

Ground Clamp, (3) Cable Parallel to Pipe, Copper Alloy, 3/8" IPS

SKU # 78181023353 Manufacturer Series: GK
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (3) Cable Parallel to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 3/8" IPS
Rod Size: 5/8 to 3/4" Rod
Nominal OD: 0.625 - 0.750" OD
AWG Min: 2/0 sol
AWG Max: 250mcm

Additional Info: Hardware: Durium Silicon Bronze