Menu Search
BURNDY #GAR3908BU

Grounding Connector, 4 - 4/0 AWG, 10.75 in. OD

SKU # 78181000155 Manufacturer Series: GAR-BU
RoHS Compliant
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe, Swivel Clamp
Material: Copper Alloy
IPS Size: 10 in. Pipe
Nominal OD: 10.750 in. OD
AWG Min: 4
AWG Max: 4/0