Menu Search
COMMANDER #CI3110-U

Ground Clamp, (1) Cable Parallel to Pipe, Bronze, 1/2 to 1" IPS

SKU # 62253865404
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Bronze
IPS Size: 1/2 to 1" IPS
Rod Size: 5/8 to 1" Rod
Nominal OD: 0.840 - 1.315" OD
AWG Min: 10 sol
AWG Max: 2 str

Additional Info: Screw Type: Brass