Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding, 0.840 - 1.315 in. OD
ILSCO #BGC-1DB

Clamp, Grounding, 0.840 - 1.315 in. OD

SKU # 78366900990 Manufacturer Series: BGC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Armored Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Die Cast Zinc
AWG Min: 2
AWG Max: 10

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Armored Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Die-Cast Zinc; AWG Min - 2; AWG Max - 10; Additional Information - Hardware: Zinc Plated Steel, 2-9/32 in. Length x 2-17/32 in. W x 1-1/2 in. H; Manufacturer Series - BGC

Additional Info: Hardware: Zinc Plated Steel, 2-9/32 in. Length x 2-17/32 in. W x 1-1/2 in. H