Menu Search
ILSCO #CGRC-68

Clamp, Grounding Rod, 3/4 in. Rod

SKU # 78366902698 Manufacturer Series: CGRC
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: Loop
Material: Bronze
Rod Size: 3/4" Rod
AWG Min: 10 sol
AWG Max: 2 str

Additional Info: Screw Type: Hex Head