Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding Rod, 3/4 in. Rod
THOMAS & BETTS #JAB34H

Clamp, Grounding Rod, 3/4 in. Rod

SKU # 78378680074 Manufacturer Series: JAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 3/4" Rod
Nominal OD: 0.750" OD
AWG Min: 8 sol
AWG Max: 1/0 str

Additional Info: Screw Type: Hex Head