Menu Search

THOMAS & BETTS #3903

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Bronze w/Steel Hardware, 1-1/4 to 2" IPS

SKU: 78621003903
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Bronze with Steel Hardware
IPS Size: 1-1/4 to 2" IPS
Nominal OD: 1.660 - 2.375" OD
AWG Min: 4 sol
AWG Max: 4/0 str
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel or 90-Deg to Pipe; Installation - U-Bolt to Pipe, Swivel Clamp; Material - Bronze w/Steel Hardware; IPS Size - 1-1/4 to 2" IPS; Nominal OD - 1.660 - 2.375" OD; AWG Min - 4 sol; AWG Max - 4/0 str