Menu Search
THOMAS & BETTS #2-TB

Ground Clamp, (1) Cable Parallel to Pipe, Malleable Iron, 1/2 to 1" IPS

SKU # 78621000002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: U-Bolt to Pipe
Material: Malleable Iron
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 6 sol
AWG Max: 2 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - U-Bolt to Pipe, Intergral Wire Connector; Material - Malleable Iron; IPS Size - 1/2 to 1" IPS; Nominal OD - 0.840 - 1.315" OD; AWG Min - 6 sol; AWG Max - 2 str