Menu Search
NDC #34PNSC

Push Seal, 0.75 in. Strapping, Single Notch

SKU # 62029998847
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Strapping Seal
Connection Type: Single Notch
Strapping Size: 0.75 in.

Grounding-Bonding Clamps, Strapping: Connector Type - Strapping Seal; Connection Type - Single Notch; Strapping Size - 0.75 in.; Additional Information - Seal Length: 1.047 in.

Additional Info: Seal Length: 1.047 in.