Menu Search
ABB INSTALLATION PRODUCTS #H300GR-C

Thomas and BettsĀ® Conduit Ground Hub Threaded Rigid Metal Conduit

SKU # 78621017402
RoHS Compliant
Type: Conduit Ground Hub
Application: Threaded Rigid Metal Conduit
Installation: Thread to Conduit
Material: Die-cast Zinc
Trade Size: 3 in.

Grounding-Bonding Conduit Hubs: Type - Conduit Ground Hub; Application - Threaded Rigid Metal Conduit; Installation - Thread to Conduit; Material - Die-Cast Zinc; Trade Size - in - 3; Additional Information - Throat Diameter: 2-31/32 in., Locknut, Thermoplastic Insulating Throat and Buna-N Sealing Ring

Additional Info: Throat Diameter: 2-31/32 in., Locknut, Thermoplastic Insulating Throat and Buna-N Sealing Ring