Menu Search
ABB INSTALLATION PRODUCTS #H350GRA-C

Thomas and BettsĀ® Hub, Grounding, W/Locknut, 3.5 in.

SKU # 78621063028
Type: Grounding Hub and Locknut
Installation: Rigid and IMC Conduit
Material: Aluminum
Trade Size: 3.5 in.

Hub, Grounding, W/Locknut; Installation: Rigid and IMC Conduit; Material: Aluminum; Trade Size: 3.5 in.

Additional Info: With insulated throat. Meets NEMA sealing requirements for NEMA 3R, 4 and 13 enclosures. UL listed. CSA certified. CSA approved for hazardous locations.