Menu Search
ABB INSTALLATION PRODUCTS #SP2SL

Thomas and Betts Grounding Post, Cable to Flat Surface, Bronze

SKU # 78378680505 Manufacturer Series: SP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Bronze
Number of Conductors: 1
AWG Min: 10 sol
AWG Max: 4 sol
Stud Diameter: 5/16
Stud Length: 1 in.