Menu Search
ABB INSTALLATION PRODUCTS #SP8SL

Thomas and Betts Grounding Post, Cable to Flat Surface, Bronze

SKU # 78378680515 Manufacturer Series: SP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Bronze
Number of Conductors: 1
AWG Min: 1 str
AWG Max: 4/0 str
Stud Diameter: 5/8
Stud Length: 1-1/2 in.

Additional Info: For tapping 1 cable from bus bar.