Menu Search
ABB INSTALLATION PRODUCTS #SP4DS

Thomas and BettsĀ® Service Post Connector, 8 str/sol AWG, 3/8 - 16 in. Dia

SKU # 78378612156 Manufacturer Series: Blackburn Series SP
RoHS Compliant
Connector Type: Grounding Post
Application: Cable to Stud
Material: Bronze
AWG Min: 8 str/sol AWG
AWG Max: 1 str, 2 sol AWG
Stud Diameter: 3/8 - 16 in.
Stud Length: 5/8 in.