Menu Search
BURNDY #K2C23

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025720 Manufacturer Series: K2C
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 2
AWG Min: 8 str
AWG Max: 2 str
Stud Diameter: 3/8
Stud Length: 5/8 in.