Menu Search
BURNDY #K2C26-B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025745 Manufacturer Series: K2C
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 2
AWG Min: 1 str
AWG Max: 4/0 str
Stud Diameter: 1/2
Stud Length: 1 in.