Menu Search
BURNDY #KC15B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025415 Manufacturer Series: KC
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 12 str
AWG Max: 9 str
Stud Diameter: 1/4
Stud Length: 1 in.