Menu Search

BURNDY #KC20

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU: 78181025460
Manufacturer Series: KC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 10 str
AWG Max: 5 str
Stud Diameter: 5/16
Stud Length: 5/8 in.
Description
Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Flat Surface; Material - Copper Alloy; Number of Conductors - 1; AWG Min - 10 str; AWG Max - 5 str; Stud Diameter - 5/16; Stud Length - in - 5/8; Manufacturer Series - KC