Menu Search
BURNDY #KC22

Kwikon Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025490 Manufacturer Series: KC
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 10 str
AWG Max: 3 str
Stud Diameter: 3/8
Stud Length: 5/8 in.