Menu Search
BURNDY #KC23-B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025550 Manufacturer Series: KC
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 8 str
AWG Max: 2 str
Stud Diameter: 3/8
Stud Length: 1-1/8 in.