Menu Search
BURNDY #KC26-B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025610 Manufacturer Series: KC
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 2 str
AWG Max: 2/0 str
Stud Diameter: 1/2
Stud Length: 1-1/4 in.