Menu Search
ABB INSTALLATION PRODUCTS #SP4DL

Thomas and BettsĀ® Grounding Post, Cable to Flat Surface, Bronze

SKU # 78378680529 Manufacturer Series: SP
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Bronze
Number of Conductors: 2
AWG Min: 8 sol
AWG Max: 1 str
Stud Diameter: 3/8
Stud Length: 1-1/8 in.