Menu Search
Grounding Reels Aircraft Steel Static Discharge Reels
BURNDY #BSD2050-N

Aircraft Steel Static Discharge Reels

SKU # 78181050447
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Static Discharge Reels
Cable: Aircraft Steel
Length: 50 ft.
Connector: Spring-Jaw-Clamp, 100A
Housing: Nylon
Dimensions: 8.60 inLx8.80 inHx3.40 inW (21.8x22.3x8.6cm)