Menu Search
ABB INSTALLATION PRODUCTS #GE516

Microlectric® Guy End; Galv Steel; 5/16 in. Guy; 30 in. L; 11150 lb

SKU # 62487103608
Type: Guy End
Application: Guy to 2-1/2 in. Service Masts
Material: Hot Dip Galvanized Steel
Guy Size: 5/16 in.
Length: 30 in.
Rating: 11,150 lb.
Package Quantity: 40
Strand Size: 5/16 in.
Listings: CSA/UL
Strength Rating: 11150 lb.